The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
554302
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 25-300-10
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
10.5 mm
Thickness (mm)
3.5 mm
Length (In)
11.81 "
Thickness (in)
0.14 "
Width (in)
1.04 "
Width (mm)
25 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
554277
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, 150mm Length, 316L
Specifications
Specifications
Length (mm)
150 mm
Hole Diameter (mm)
8.5 mm
Thickness (mm)
3 mm
Length (In)
5.91 "
Thickness (in)
0.12 "
Width (in)
0.69 "
Width (mm)
20 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
554352
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 50-600-12
Specifications
Specifications
Length (mm)
600 mm
Hole Diameter (mm)
13 mm
Thickness (mm)
5 mm
Length (In)
23.62 "
Thickness (in)
0.2 "
Width (in)
1.18 "
Width (mm)
30 mm
554280
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid,
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
8.5 mm
Thickness (mm)
3 mm
Length (In)
11.81 "
Thickness (in)
0.12 "
Width (in)
0.69 "
Width (mm)
20 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
554299
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 25-150-10
Specifications
Specifications
Length (mm)
150 mm
Hole Diameter (mm)
10.5 mm
Thickness (mm)
3.5 mm
Length (In)
5.91 "
Thickness (in)
0.14 "
Width (in)
1.04 "
Width (mm)
25 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
554301
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 25-250-10
Specifications
Specifications
Length (mm)
250 mm
Hole Diameter (mm)
10.5 mm
Thickness (mm)
3.5 mm
Length (In)
9.84 "
Thickness (in)
0.14 "
Width (in)
1.04 "
Width (mm)
25 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
554326
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 35-400-12
Specifications
Specifications
Length (mm)
400 mm
Hole Diameter (mm)
13 mm
Thickness (mm)
4 mm
Length (In)
15.75 "
Thickness (in)
0.16 "
Width (in)
1.04 "
Width (mm)
25 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
554344
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 50-200-12
Specifications
Specifications
Length (mm)
200 mm
Hole Diameter (mm)
13 mm
Thickness (mm)
5 mm
Length (In)
7.87 "
Thickness (in)
0.2 "
Width (in)
1.18 "
Width (mm)
30 mm
554308
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 25-600-10
Specifications
Specifications
Length (mm)
600 mm
Hole Diameter (mm)
10.5 mm
Thickness (mm)
3.5 mm
Length (In)
23.62 "
Thickness (in)
0.14 "
Width (in)
1.04 "
Width (mm)
25 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
554282
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, 15.748in.L, 316L
Specifications
Specifications
Length (mm)
400 mm
Hole Diameter (mm)
8.5 mm
Thickness (mm)
3 mm
Length (In)
15.75 "
Thickness (in)
0.12 "
Width (in)
0.69 "
Width (mm)
20 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Grounding
Manufacturer
NVENT ERIFLEX, ERICO
Product Series
CPI
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved